Motion
1 3/4 L RL

THOMSON (ALTRA)
1 3/4 L RL

Random Length Shafting - Carbon Steel, 1.7500 in Diameter, 178.0000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #01601149
MFR #1 3/4 L RL
Price$1,467.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 3/4 L RL

Random Length Shafting - Carbon Steel, 1.7500 in Diameter, 178.0000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #01601149
MFR #1 3/4 L RL

Mfr description
1-3/4 CLASS L X 178" (RANDOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,467.29/each

Specifications

Dimensions

  • Actual Diameter
    1.7490 / 1.7495 in
  • Nominal Diameter  
    1.7500 in
  • Overall Length
    178.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486353584

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)