Motion
1 3/8 L RL

THOMSON (ALTRA)
1 3/8 L RL

Random Length Shafting - Carbon Steel, 1.375 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #01601150
MFR #1 3/8 L RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 3/8 L RL

Random Length Shafting - Carbon Steel, 1.375 in Diameter, 202.000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #01601150
MFR #1 3/8 L RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-3/8 CLASS L X 178" (RANDOM)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    202.000 in
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Actual Diameter
    1.3740 / 1.3745 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - L
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text