Motion
1/2 L SS RL

THOMSON (ALTRA)
1/2 L SS RL

Random Length Shafting - Stainless Steel, 0.5000 in Diameter, 178.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01601152
MFR #1/2 L SS RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1/2 L SS RL

Random Length Shafting - Stainless Steel, 0.5000 in Diameter, 178.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01601152
MFR #1/2 L SS RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2 CLASS L SS X 166" (RANDOM)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    178.0000 in
  • Material
    Stainless Steel
  • Mount Material
    Stainless Steel 440C
  • Shafting Style
    Random Length
  • Actual Diameter
    0.4990 / 0.4995 in
  • Hardness
    50 HRC
  • Tolerance Class
    Class - L
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text