Motion
1/2 S RL
Random Length Shafting - Carbon Steel, 0.5000 in Diameter, 166.0000 in Overall Length, Steel, 60 HRC, Class - S
Mi Item #01601153
MFR #1/2 S RL
Price$233.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 0.5000 in Diameter, 166.0000 in Overall Length, Steel, 60 HRC, Class - S
Mi Item #01601153
MFR #1/2 S RL

Mfr description
1/2 CLASS S X 166" (RANDOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.34/each

Specifications

Dimensions

  • Actual Diameter
    0.4985 / 0.4990 in
  • Nominal Diameter  
    0.5000 in
  • Overall Length
    166.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Shafting Style
    Random Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - S
  • UPC_NO
    662486354406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)