Motion
1/2 S SS RL

THOMSON (ALTRA)
1/2 S SS RL

Random Length Shafting - 440C Stainless Steel, .500 in Diameter, 178.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - S
Mi Item #01601154
MFR #1/2 S SS RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1/2 S SS RL

Random Length Shafting - 440C Stainless Steel, .500 in Diameter, 178.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - S
Mi Item #01601154
MFR #1/2 S SS RL

Mfr description
1/2 CLASS S SS X 166" (RANDOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Diameter
    0.4985 / 0.4990 in
  • Nominal Diameter  
    .500 in
  • Overall Length
    178.000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    440C Stainless Steel
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Shafting Style
    Random Length
  • Technical Specifications
  • Tolerance Class
    Class - S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)