Motion
5/8 L SS RL

THOMSON (ALTRA)
5/8 L SS RL

Random Length Shafting - 440C Stainless Steel, .625 in Diameter, 178.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01601171
MFR #5/8 L SS RL
List Price$1,235.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
5/8 L SS RL

Random Length Shafting - 440C Stainless Steel, .625 in Diameter, 178.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - L
MI ITEM #01601171
MFR #5/8 L SS RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,235.69/each for your price

Overview

Mfr description
5/8 CLASS L SS X 178" (RANDOM)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    178.000 in
  • Material
    440C Stainless Steel
  • Mount Material
    Stainless Steel 440C
  • Shafting Style
    Random Length
  • Actual Diameter
    0.6240 / 0.6245 in
  • Hardness
    50 HRC
  • Tolerance Class
    Class - L
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486449188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text