Motion
5/8 S SS RL

THOMSON (ALTRA)
5/8 S SS RL

Random Length Shafting - 440C Stainless Steel, .625 in Diameter, 178.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - S
Mi Item #01601173
MFR #5/8 S SS RL
Price$1,029.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
5/8 S SS RL

Random Length Shafting - 440C Stainless Steel, .625 in Diameter, 178.000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - S
Mi Item #01601173
MFR #5/8 S SS RL

Mfr description
5/8 CLASS S SS X 178" (RANDOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,029.74/each

Specifications

Dimensions

  • Actual Diameter
    0.6235 / 0.6240 in
  • Diameter
    0.6250 in, 15.88 mm
  • Nominal Diameter  
    .625 in
  • Overall Length
    178.000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    440C Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Series
    60 Case
  • Shafting Style
    Random Length
  • Style
    For Use with A Type Ball Bushings
  • Technical Specifications
  • Tolerance Class
    Class - S
  • UPC_NO
    662486449454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)