Motion
1 1/4 S SS RL

THOMSON (ALTRA)
1 1/4 S SS RL

Stainless Steel Random Length Shafting - Stainless Steel, 1.2500 in Diameter, 178.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - S
Mi Item #01601177
MFR #1 1/4 S SS RL
Price$2,448.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 1/4 S SS RL

Stainless Steel Random Length Shafting - Stainless Steel, 1.2500 in Diameter, 178.0000 in Overall Length, Stainless Steel 440C, 50 HRC, Class - S
Mi Item #01601177
MFR #1 1/4 S SS RL

Mfr description
1-1/4 CLASS S SS X 178" (RANDOM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,448.96/each

Specifications

Dimensions

  • Actual Diameter
    1.2485 / 1.2490 in
  • Nominal Diameter  
    1.2500 in
  • Overall Length
    178.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    50 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Material Grade
    440C
  • Measurement Standard
    Inch
  • Mount Material
    Stainless Steel 440C
  • Shafting Style
    Random Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - S
  • UPC_NO
    662486353317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)