Motion
T-9020

ROLLWAY
T-9020

Tapered Roller Thrust Bearing - 9.0000 in Bore, 17.0000 in OD, 3.4950 in Width
MI ITEM #01601258
MFR #T-9020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-9020

Tapered Roller Thrust Bearing - 9.0000 in Bore, 17.0000 in OD, 3.4950 in Width
MI ITEM #01601258
MFR #T-9020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-9020 LRG BORE THRUST BRG

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machined Brass
  • Fillet Radius
    0.38 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    136 lbs
  • Radial Dynamic Load Capacity
    744400 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text