Specifications
Dimensions
- Center Distance3.7500 in
- Input Size1.0000 in
- Manufacturer Reducer Size381
- Maximum Output RPM87.5 rpm
- Maximum Output Torque4372 in-lbs
- Output Size1.5000 in
- Ratio20:1
- Service Factor1.0
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight85.00 lbs
Details
- CAD DrawingRATIO=20/1|STYLE=B
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number0220-78550
- Manufacturer Product Page
- Manufacturer Upc Number662798592992
- Max Input Horsepower7.440 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- Series380
- StyleB
- UPC_NO662798592992
Overview
Mfr description
381-B-20:1 REDUCERS
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast Iron Housing
- Alloy Shafting