Motion
TM-SC0788NRCS40PX1

NTN
TM-SC0788NRCS40PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 24 mm Width, Open, With Snap Ring
MI ITEM #01602077
MFR #TM-SC0788NRCS40PX1
Price$156.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TM-SC0788NRCS40PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 24 mm Width, Open, With Snap Ring
MI ITEM #01602077
MFR #TM-SC0788NRCS40PX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.93/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0984 in, 2.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.12 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    TM-SC0788NRCS40PX1 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    Radial/Deep Groove Ball Bearing with 35 mm bore, open, 80 mm outside diameter, and 24 mm width for radial applications.
  • Manufacturer Catalog Number
    TM-SC0788NRCS40PX1
  • Manufacturer Upc Number
    4547359200874
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6860 lbf
  • Radial Static Load Capacity
    4770 lbf
  • Seal Type
    Open
  • Series
    TMS
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359200874

Overview

Mfr description
TM-SC0788NRCS40PX1 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought