Motion
37AL-06-500RC

SYNFLEX (DANFOSS)
37AL-06-500RC

37AL Series Tri-Line Meium Pressure Hose (Non-Conductive) - 3/8 in Inner Diameter, 3000 psi Working Pressure, 6000 in Length
MI ITEM #01602496
MFR #37AL-06-500RC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
37AL-06-500RC

37AL Series Tri-Line Meium Pressure Hose (Non-Conductive) - 3/8 in Inner Diameter, 3000 psi Working Pressure, 6000 in Length
MI ITEM #01602496
MFR #37AL-06-500RC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37AL-06-500RC HOSE,THERMO 100R7 ORANGE
  • SAE J517 non-conductive hose construction.
  • Less than 50 micro-amperes leakage when subjected to 75,000 V/ft for five minutes.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3000 psi
  • Additional Details
    Medium Pressure Hose
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    9000 psi
  • Inner Tube Material
    Polyester
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Fiber
  • Color
    Orange
  • Minimum Bend Radius
    2.00 in
  • Length
    6000 in
  • Dash Size
    -6
  • NMFC Number
    70
  • Segment Code
    A
  • Compatible Fittings
    902, 903, 908, 90A
  • Standards Met
    ANSI 92.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text