Motion
36DU56
Die & Mold Plain-Bearing - 2.2500 in Bore, 2.4377 in OD, 3.5000 in Length, PTFE Material
MI ITEM #01602512
MFR #36DU56
Your Price$180.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 2.2500 in Bore, 2.4377 in OD, 3.5000 in Length, PTFE Material
MI ITEM #01602512
MFR #36DU56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.73/each(List $249.40)

Overview

Mfr description
36DU56 METAL-POLYMER - IMPERIA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    2.2500 in
  • Overall Length
    3.5000 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    2.4377 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text