Motion
F45MM
Quick Disconnect Bushing - F Bushing, 45 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
MI ITEM #01603159
MFR #F45MM
Your Price$602.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 45 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
MI ITEM #01603159
MFR #F45MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$602.51/each(List $692.89)

Overview

Mfr description
F-45MM BUSHING

Specifications

  • Bushing Size
    F
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    14 x 9 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    40000 in
  • Screw Torque
    110 ft-lbs
  • Barrel Diameter
    4-7/16 in
  • Barrel Length
    2-13/16 in
  • Bolt Circle Diameter
    5-5/8 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    9/16-12 in
  • Screw Length
    3-5/8 in
  • UPC_NO
    698672705677
  • Weight
    16.20 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text