Motion
LR605-2RSR
Cylindrical Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 5 mm Roller Width, Sealed
Mi Item #01603249
MFR #LR605-2RSR
Price$57.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 5 mm Roller Width, Sealed
Mi Item #01603249
MFR #LR605-2RSR

Mfr description
LR605-2RSR-HLC TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.21/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Roller Diameter  
    16 mm
  • Roller Width  
    5 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643185592
  • Max Rpm
    23000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 °C to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1290 N
  • Radial Static Load Capacity
    510 N
  • Roller Shape
    Crowned
  • Series
    LR6
  • UPC_NO
    4047643185592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)