Motion
Sta-Lube Moly-Graph 14oz

CRC INDUSTRIES
Sta-Lube Moly-Graph 14oz

Sta-Lube Grease - Multi-Purpose Grease, 2 NLGI Grade, 14 oz Size, Cartridge Container, Gray Color, Not Food Grade
Mi Item #01603329
MFR #Sta-Lube Moly-Graph 14oz
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Moly-Graph 14oz

Sta-Lube Grease - Multi-Purpose Grease, 2 NLGI Grade, 14 oz Size, Cartridge Container, Gray Color, Not Food Grade
Mi Item #01603329
MFR #Sta-Lube Moly-Graph 14oz

Mfr description
1007910 MUL-PURP GREASE LITHIUM CRT14OZ
  • Maintains 40 lb Timken OK Load
  • Dark Gray Color
  • Wide range of industrial, automotive and mining applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.10/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size
    14 oz
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.91

Details

  • Additives Included
    Molybdenum
  • Application
    Backing Plates, Ball Joints, Chassis Points, Construction Ball and Roller Bearings, Idler Bearings, Industrial Applications, Mining Applications, Pillow Block Bearings, Sprocket Bearings, U-Joints, Water Pumps, Wheel Bearings, Automotive Applications
  • Base Type
    Lithium-12
  • Color
    Gray
  • Container Type
    Cartridge
  • Country of Origin
    United States
  • Dropping Point
    350 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    302 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium
  • Manufacturer Upc Number
    072213333008
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -25 °F
  • NSF Rating
    Not Rated
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    Yes
  • Scent
    Mild Petroleum
  • Series
    Moly-Graph(R)
  • Type
    Multi-Purpose Grease
  • UPC_NO
    072213333008
  • Water Washout
    10
  • Worked Penetration
    265 to 295
  • Working Temperature
    -25 to 250°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)