Motion
LF963 S-6IN

REXNORD INC
LF963 S-6IN

Table Top Chain - Steel, Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #01603435
MFR #LF963 S-6IN
Price$69.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF963 S-6IN

Table Top Chain - Steel, Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #01603435
MFR #LF963 S-6IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.52/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.44 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Weight
    0.21 lbs
  • Weight per Foot
    1.7 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    698210821456

Overview

Mfr description
LF963K6 LF963K6
  • LF963 6 Inch Wide TableTop Chain With Steel Base Chain and Top Plates Molded in Tan Low Friction Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought