Motion
DE154
Valve Replacement Part - Electric Actuator, For Use With: Ball Valves, Gate Valves, Globe Valves, Plug Valve, Dampers, Quarter-turn Valves, HVAC controls, Actuation Electric, 150 in-lbs Torque, 120 V ac, NEMA 4 / NEMA 4X Weatherproof/Corrosion Resistant Housing, 1 Phase, 50/60 Hz, ISO F04 Mount, -40 to 150 ºF
Mi Item #01603441
MFR #DE154
Price$731.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Replacement Part - Electric Actuator, For Use With: Ball Valves, Gate Valves, Globe Valves, Plug Valve, Dampers, Quarter-turn Valves, HVAC controls, Actuation Electric, 150 in-lbs Torque, 120 V ac, NEMA 4 / NEMA 4X Weatherproof/Corrosion Resistant Housing, 1 Phase, 50/60 Hz, ISO F04 Mount, -40 to 150 ºF
Mi Item #01603441
MFR #DE154

Mfr description
DE154 ACTU8R ELCTRC 150 IN-POUNDS
  • Quarter Turn Control with Remote Indication of End of Travel
  • Wire in parallel (Independent Circuits not Necessary)
  • Quick setting –Easy Access Cams
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$731.91/each

Specifications

Dimensions

  • Torque
    150 in
  • Weight
    4.00 lbs

Details

  • 2D Drawing
  • Actuation
    Electric
  • Ambient Temperature Range
    -40 to 150 ºF
  • Enclosure Type
    NEMA 4 / NEMA 4X Weatherproof/Corrosion Resistant Housing
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Mount Type
    ISO F04
  • Part Type
    Electric Actuator
  • Phase
    1
  • UPC_NO
    649848022111
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)