Motion
RS81XHR RS81X HEAVY R CH

LINK-BELT
RS81XHR RS81X HEAVY R CH

Engineering Chain - 81 / 2.6090 in Pitch, Carbon Steel Material
MI ITEM #01603463
MFR #RS81XHR RS81X HEAVY R CH
List Price$285.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
RS81XHR RS81X HEAVY R CH

Engineering Chain - 81 / 2.6090 in Pitch, Carbon Steel Material
MI ITEM #01603463
MFR #RS81XHR RS81X HEAVY R CH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.12/each for your price

Overview

Mfr description
RS81XHR RS81X HEAVY RIVET CHAIN
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Material
    Carbon Steel
  • Chain Overall Width
    2.1400 in
  • UPC_NO
    793699066517
  • Pin Diameter
    0.4300 in
  • Roller Diameter
    0.8800 in
  • Tensile Strength
    22857 lbs
  • Working Load Capacity
    2500 lb
  • Weight
    6.20 lbs
  • Manufacturer Product Page
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    81X / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text