Motion
1240
Battery Operated Grease Gun - Battery Operated, 6000 psi Maximum Operating Pressure, 14 oz Capacity, 30 in Hose Length
MI ITEM #01603469
MFR #1240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery Operated Grease Gun - Battery Operated, 6000 psi Maximum Operating Pressure, 14 oz Capacity, 30 in Hose Length
MI ITEM #01603469
MFR #1240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1240 POWER LUBER

Specifications

  • Type
    Battery Operated
  • Maximum Operating Pressure
    6000 psi
  • Capacity
    14 oz
  • Hose Type
    Flexible
  • Hose Length
    30 in
  • Flow Rate
    3 oz/min
  • Outlet Thread Size
    7/16 in
  • Outlet Thread Type
    UNEF
  • Fill Type
    3-Way
  • Air Inlet Thread Size
    1/8 in
  • Air Inlet Thread Type
    NPT
  • Voltage
    12 V dc
  • Includes
    1230 Model Spring Guarded Whip Hose
  • UPC_NO
    082307019473
  • Weight
    11.50 lbs
  • Product Type
    Grease Guns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text