1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
1224
PowerLuber Grease Gun Whip Hose
MI ITEM #
01603477
MFR #
1224
Price
$60.88
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Guns and Injectors
LINCOLN LUBRICATION 1224
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
1224
PowerLuber Grease Gun Whip Hose
MI ITEM #
01603477
MFR #
1224
Mfr description
1224 24" WHIP HOSE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$60
.88
/each
Add to Cart
Specifications
Dimensions
Hose Length
24.0000 in
Operating Pressure
7500 psi
Thread Size
0.1250 in
Details
Grease Gun Comp
Battery Operated Grease Guns
Product Type
Grease Gun Hoses & Whip Hoses
Thread Type
NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items