Specifications
Dimensions
- Operating Pressure7500 psi
- Weight0.40 lbs
Details
- Grease Gun CompBattery Operated Grease Guns
- Product TypeGrease Gun Hoses & Whip Hoses
- Thread TypeNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)