Motion
1G6NY

FLEXCO
1G6NY

02075 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #01603550
MFR #1G6NY
Price$86.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1G6NY

02075 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #01603550
MFR #1G6NY

Mfr description
02075 1-GALV BELT HOOK W/ #25 NYLO.PIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.89/each

Specifications

Dimensions

  • Height
    3.45
  • Length
    8.9
  • Weight
    10.24 lbs, 0.96
  • Width
    7.15

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    24 Cards Per Box, 50 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)