Motion
1S6NYS

FLEXCO
1S6NYS

02081 Conveyor Belt Fastener System Accessories - Hook with Pin, Stainless Steel Material
Mi Item #01603551
MFR #1S6NYS
Price$91.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1S6NYS

02081 Conveyor Belt Fastener System Accessories - Hook with Pin, Stainless Steel Material
Mi Item #01603551
MFR #1S6NYS

Mfr description
02081 1S6NYS HOOKS-430
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.98/each

Specifications

Dimensions

  • Weight
    10.24 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Stainless Steel
  • Package Quantity
    24 Cards Per Box, 50 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)