Motion
2SNYS

FLEXCO
2SNYS

02158 Conveyor Belt Fastener System Accessories - Hook with Pin, Stainless Steel Material
Mi Item #01603553
MFR #2SNYS
Price$125.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2SNYS

02158 Conveyor Belt Fastener System Accessories - Hook with Pin, Stainless Steel Material
Mi Item #01603553
MFR #2SNYS

Mfr description
2SN-YS-430 BELT HK W/ #13 NYLO. PIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.49/each

Specifications

Dimensions

  • Weight
    1.24 lbs

Details

  • Accessory Type
    Hook with Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)