Motion
NY065

FLEXCO
NY065

02597 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered Steel Material, 25 (Minimum) ft Length
Mi Item #01603555
MFR #NY065
Price$1.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NY065

02597 Conveyor Belt Fastener System Accessories - Connecting Pin in Coil, Nylon-Covered Steel Material, 25 (Minimum) ft Length
Mi Item #01603555
MFR #NY065

Mfr description
NY065 PIN MATERIAL 25FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.73/ft

Specifications

Dimensions

  • Length
    25 (Minimum) ft
  • Weight
    0.13 lbs

Details

  • Accessory Type
    Connecting Pin in Coil
  • Material
    Nylon-Covered Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)