Motion
20406

FLEXCO
20406

20406 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Bolt, Steel Material
Mi Item #01603564
MFR #20406
Price$87.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20406

20406 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Bolt, Steel Material
Mi Item #01603564
MFR #20406

Mfr description
20406 STEEL #2 BOLT (FOR 2 SIZES )
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.61/each

Specifications

Dimensions

  • Weight
    4.10 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener Extra Bolt
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)