Motion
142862H
Airflex DP Series Disc Calipers
MI ITEM #01603654
MFR #142862H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DP Series Disc Calipers
MI ITEM #01603654
MFR #142862H

Mfr description
142862H 225DP100 CALIPER 1"DISC
  • Fast response time for maximum safety
  • Longer lifetime
  • Simplified maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lining Thickness
    0.65 in
  • Minimum Disc Diameter
    9.63 inch
  • Size
    224 in-oz

Details

  • Application
    Conveyors, Flywheel Brakes, Mining Equipment, Railroad Maintenance Equipment, Tension Brakes
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    DP
  • Dynamic Friction Force
    2540 LB
  • For Use With
    225DP100 Caliper, 200DPA Caliper
  • Item Type
    Hydraulic Caliper
  • Maximum Speed
    1800 rpm
  • Product Material
    Cast Iron
  • Series
    DP Series
  • Static Friction Force
    3170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)