Motion
TSFB16
Linear Guide Round Shaft Pillow Block - Super Smart SSUTFB Series, Flange, 1.0000 in Shaft Diameter, 2.750 in Overall Length
Mi Item #01603706
MFR #TSFB16
Price$718.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUTFB Series, Flange, 1.0000 in Shaft Diameter, 2.750 in Overall Length
Mi Item #01603706
MFR #TSFB16

Mfr description
TSFB 16 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.39/each

Specifications

Dimensions

  • Overall Length
    2.750 in
  • Overall Width
    5.3300 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2100 lbf
  • Housing Type
    Flange
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Series
    Super Smart SSUTFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)