1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
AHX 3130/140
Adapter Sleeve - 140 mm Bore Dia., M165 x 3 Thread Size
MI ITEM #
01603758
MFR #
AHX 3130/140
List Price
$1,168.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF AHX 3130/140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
AHX 3130/140
Adapter Sleeve - 140 mm Bore Dia., M165 x 3 Thread Size
MI ITEM #
01603758
MFR #
AHX 3130/140
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,168.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AHX 3130 X 140MM WITHDRAWAL SLEEVE
Specifications
Product Type
Adapter Sleeves
Bore Diameter
140 mm
Thread Size
M165 x 3
Taper
1:12
Series
AHX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data