Motion
33207/Q

SKF
33207/Q

Tapered Roller Bearing Full Assembly - 35 mm Bore, 72 mm OD, 28 mm Cone Width, 22 mm Cup Width
Mi Item #01603802
MFR #33207/Q
Price$68.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33207/Q

Tapered Roller Bearing Full Assembly - 35 mm Bore, 72 mm OD, 28 mm Cone Width, 22 mm Cup Width
Mi Item #01603802
MFR #33207/Q

Mfr description
33207 REPLACES 33207/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.81/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    72 mm
  • Overall Width
    28 mm
  • Weight
    1.2 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    332
  • UPC_NO
    7316577006431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)