Motion
28L100SH

BROWNING
28L100SH

3513397 Synchronous Gearbelt Sprocket - 0.3750 in Pitch, 28 Tooth, 3.3120 in OD, 1.0000 in Belt Width
MI ITEM #01603871
MFR #28L100SH
List Price$566.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
28L100SH

3513397 Synchronous Gearbelt Sprocket - 0.3750 in Pitch, 28 Tooth, 3.3120 in OD, 1.0000 in Belt Width
MI ITEM #01603871
MFR #28L100SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$566.49/each for your price

Overview

Mfr description
28L100SH PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Bushed Bore
  • Bushing Series
    SH
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 1 5/8
  • Outside Diameter
    3.3125 in
  • Material
    Steel
  • Length Through Bore
    1.2000 in
  • Face Width
    1.2500 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    2.7000 in
  • Hub Projection
    0.9500 in
  • Manufacturer Catalog Number
    28L100SH
  • Manufacturer Upc Number
    662289349258
  • UPC_NO
    662289349258
  • Manufacturer Product Page
  • Weight
    1.64 lbs
  • Overall Length
    2.2000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text