Motion
TL48XL037-1108  DYNA-SYNC SPKT

DODGE
TL48XL037-1108 DYNA-SYNC SPKT

113047 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 48 Tooth, 0.3750 in Belt Width
MI ITEM #01603969
MFR #TL48XL037-1108 DYNA-SYNC SPKT
Price$106.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL48XL037-1108 DYNA-SYNC SPKT

113047 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 48 Tooth, 0.3750 in Belt Width
MI ITEM #01603969
MFR #TL48XL037-1108 DYNA-SYNC SPKT

Mfr description
TL48XL037-1108 TIMING PULLEY 113047
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.91/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bushing Bore Range
    1/2 to 1-1/8 in
  • Face Width
    0.56 in
  • Hub Diameter
    2.88 in
  • Hub Projection
    0.32 in
  • Length Through Bore
    0.88 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    3.0560 in
  • Weight
    1.23 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Number Of Hubs
    1
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    782475656288
  • With Flanges
    No Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)