Motion
AXK140180
Roller & Cage Assembly - 140 mm Bore, 180 mm OD
MI ITEM #01603970
MFR #AXK140180
List Price$395.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 140 mm Bore, 180 mm OD
MI ITEM #01603970
MFR #AXK140180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.11/each for your price

Overview

Mfr description
AXK140180

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -30 to 110 °C
  • Bearing Material
    Steel
  • Static Load Capacity
    887 kN
  • Bore Type
    Round
  • Dynamic Load Capacity
    136 kN
  • Cage Material
    Steel
  • Max Rpm
    2300 rpm
  • Cage Type
    Riveted
  • Fillet Radius
    0.6 mm
  • Compatible Washer
    AS140180
  • Overall Width
    5 mm
  • Series
    AXK
  • UPC_NO
    605790197864
  • Description
    Needle Roller Thrust Bearing
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Precision Rating
    ABEC 1
  • Radial Dynamic Load Capacity
    136 kN
  • Weight
    0.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text