Motion
K17X21X10H
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 10 mm Width, Open
MI ITEM #01603971
MFR #K17X21X10H
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 10 mm Width, Open
MI ITEM #01603971
MFR #K17X21X10H

Mfr description
K17X21X10H UNIT CAGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.01/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    10 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K17X21X10H Needle Roller Bearing features a 17 mm bore diameter, 21 mm outside diameter, 10 mm overall width, an open closure design, and weighs 0.01 lb, making it suitable for compact applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K17X21X10H
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5.96 kN
  • Radial Static Load Capacity
    8.53 kN
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)