Motion
2040B11
Stock Bore Sprocket - 2040 / 1 in, B Hub, 11 Teeth
Mi Item #01603977
MFR #2040B11
Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, B Hub, 11 Teeth
Mi Item #01603977
MFR #2040B11

Mfr description
2040B11 1/2 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.26/each

Specifications

Dimensions

  • Caliper Diameter
    1.5370 in
  • Chain Roller Diameter
    0.3130 in
  • Hub Diameter
    1.3750 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    0.8130 in
  • Outside Diameter
    2.0000 in
  • Pitch Diameter
    1.8520 in
  • Tooth Width
    0.2840 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2040 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345011
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039345011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)