Motion
2040B24
Stock Bore Sprocket - 2040 / 1 in, B Hub, 24 Teeth, Steel Material
Mi Item #01603978
MFR #2040B24
Price$87.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, B Hub, 24 Teeth, Steel Material
Mi Item #01603978
MFR #2040B24

Mfr description
2040B24 5/8 BORE HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.59/each

Specifications

Dimensions

  • Caliper Diameter
    3.5520 in
  • Chain Roller Diameter
    0.3130 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    4.1000 in
  • Pitch Diameter
    3.8640 in
  • Tooth Width
    0.2840 in
  • Weight
    2.20 lbs

Details

  • Bore Range
    0.6250 to 2.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2040 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039345141
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039345141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)