Motion
25A72
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 72 Teeth
Mi Item #01603982
MFR #25A72
Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 72 Teeth
Mi Item #01603982
MFR #25A72

Mfr description
25A72 1/2 SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.02/each

Specifications

Dimensions

  • Caliper Diameter
    5.6020 in
  • Chain Roller Diameter
    0.1300 in
  • Outside Diameter
    5.8760 in
  • Pitch Diameter
    5.7320 in
  • Tooth Width
    0.1100 in
  • Weight
    0.74 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308276
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)