Motion
GKY100RRB
Ball Insert Bearing - Cylindrical Bore, 1 in ID, Set Screw Locking
MI ITEM #01603987
MFR #GKY100RRB
Your Price$184.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1 in ID, Set Screw Locking
MI ITEM #01603987
MFR #GKY100RRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$184.76/each(List $212.48)

Overview

Mfr description
GKY100RRB BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.1090 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Static Load Capacity
    240 lbf
  • Bearing Material
    Stainless Steel
  • Cage Material
    Nylon
  • Seal Type
    Shroud Seal
  • Series
    GKY
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796207547
  • UPC_NO
    087796207547
  • Weight
    0.36 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text