Motion
60B38F-1
Stock Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.0000 in Bore , 38 Teeth
MI ITEM #01603994
MFR #60B38F-1
Price$201.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.0000 in Bore , 38 Teeth
MI ITEM #01603994
MFR #60B38F-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$201.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    8.6140 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    9.5000 in
  • Pitch Diameter
    9.0830 in
  • Tooth Width
    0.4590 in
  • Weight
    10.5 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039333858
  • Number Of Teeth  
    38
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039333858

Overview

Mfr description
60B38F-1 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text