Motion
RSTO8-TV
Crowned Yoke Roller - 24 mm Roller Diameter, 12 mm Bore, 9.8 mm Roller Width, Open
Mi Item #01604002
MFR #RSTO8-TV
Price$33.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 24 mm Roller Diameter, 12 mm Bore, 9.8 mm Roller Width, Open
Mi Item #01604002
MFR #RSTO8-TV

Mfr description
RSTO8-TV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.51/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    9.8 mm
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Max Rpm
    8000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4200 N
  • Radial Static Load Capacity
    5500 N
  • Roller Shape
    Crowned
  • Series
    RSTO
  • UPC_NO
    4012802692341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)