Motion
5000-20-16
5000-20-16 20FP-16FP
MI ITEM #01604048
MFR #5000-20-16
Price$54.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5000-20-16 20FP-16FP
MI ITEM #01604048
MFR #5000-20-16

Mfr description
5000-20-16 20FP-16FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.44/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 1 Size Type
    1 NPTF, 1-1/4 NPTF
  • End 2 Size
    1 in, 1-1/4 in
  • End 2 Size Type
    1 NPTF, 1-1/4 NPTF
  • Weight
    0.89 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1-1/4 in Female Pipe Rigid x 1 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)