Motion
6400-04-12-O
6400-04-12-O 4MJ-12MB
MI ITEM #01604053
MFR #6400-04-12-O
Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6400-04-12-O 4MJ-12MB
MI ITEM #01604053
MFR #6400-04-12-O

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.09/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/4 in
  • End 1 Size Type
    1/4 JIC 37°, 3/4 ORB
  • End 2 Size
    1/4 in, 3/4 in
  • End 2 Size Type
    1/4 JIC 37°, 3/4 ORB
  • Weight
    0.28 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss, O-Ring Boss to JIC 37° Flare
  • Description Keyword
    1/4 in Male JIC 37° Flare x 3/4 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6400

Overview

Mfr description
6400-04-12-O 4MJ-12MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text