Motion
6410-32-16-O
6410-32-16-O 32MB-16FB
MI ITEM #01604064
MFR #6410-32-16-O
List Price$287.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6410-32-16-O 32MB-16FB
MI ITEM #01604064
MFR #6410-32-16-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$287.09/each for your price

Overview

Mfr description
6410-32-16-O 32MB-16FB

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female O-Ring Boss
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • End 1 Size
    1 in, 2 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1 in, 2 in
  • End 1 Size Type
    1 ORB
  • End 2 Thread
    (SAE) 2-1/2–12
  • End 2 Size Type
    2 ORB
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1 in Female O-Ring Boss x 2 in Male O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6410
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text