Motion
6901-04-06-NWO
6901-04-06-NWO 4MB-6FPX90
Mi Item #01604074
MFR #6901-04-06-NWO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6901-04-06-NWO 4MB-6FPX90
Mi Item #01604074
MFR #6901-04-06-NWO

Mfr description
6901-04-06-NWO 4MB-6FPX90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in
  • Weight
    0.30 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 1 Thread
    3/8-18 NPSM, 7/16-20 UNF
  • End 2 Style
    Female Pipe Swivel, Male Adjustable O-Ring Boss
  • End 2 Thread
    3/8-18 NPSM, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)