Motion
KH205
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Eccentric Collar Locking
Mi Item #01604162
MFR #KH205
Price$29.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Eccentric Collar Locking
Mi Item #01604162
MFR #KH205

Mfr description
KH205 25MM ECCENTRIC COLLAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Seal Type
    Contact Seal
  • Series
    KH200
  • UPC_NO
    0808250100750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)