Motion
UCPPL206-19MZ2W

AMI BEARINGS INC
UCPPL206-19MZ2W

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #01604169
MFR #UCPPL206-19MZ2W
Price$126.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL206-19MZ2W

Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #01604169
MFR #UCPPL206-19MZ2W

Mfr description
UCPPL206-19MZ2W 1-3/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.10/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-13/16 in
  • Bolt Center To Center Length
    4.4688 to 4.9063 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Housing Width
    1.8125 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    1.1875 in
  • Length
    6.3750 in
  • Max Bolt Hole Spacing
    4.9063 in
  • Min Bolt Hole Spacing
    4.4688 in
  • Overall Height
    3.2969 in
  • Overall Length
    6.3750 in
  • Overall Width
    1.8125 in
  • Shaft Diameter
    1.1875 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.18 lbs
  • Width
    1.8125 in, 46 mm

Details

  • Additional Details
    Wide Inner Ring | White Housing
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC206-19MZ2
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    PPL206
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206-19MZ2
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Series
    UCPPL200MZ2W
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250140695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)