Specifications
Dimensions
- Ball Diameter0.5000 in
- Bore Diameter0.2500 in
- Inner Ring Width0.3430 in
- Misalignment Angle10 º
- Outer Ring Width0.2500 in
- Outside Diameter0.6562 in
- Weight0.02 lbs
Details
- Ball Material17-4PH Stainless Steel
- Closure TypeOpen
- Harmonization Code8483.30.8070
- Lubrication TypePTFE liner
- Manufacturer Catalogwww.aurorabearing.com
- Outer Ring Material17-4PH Stainless Steel
- Product TypeSpherical Plain Bearings
- Race Material17-4PH Stainless Steel
- Radial Static Load Capacity6040 lbf
- SeriesANC
- Type Of BearingRadial
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)