1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AURORA BEARING COMPANY
JNL-1216
Jam Nut - 0.7500 in Thread Size, 1.2990 in OD, Zinc Plated Yellow Material
MI ITEM #
01604391
MFR #
JNL-1216
Price
$8.18
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Nuts
AURORA BEARING COMPANY JNL-1216
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AURORA BEARING COMPANY
JNL-1216
Jam Nut - 0.7500 in Thread Size, 1.2990 in OD, Zinc Plated Yellow Material
MI ITEM #
01604391
MFR #
JNL-1216
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$8.18
/each
Qty
Add to Cart
Specifications
Dimensions
Height
0.4220 in
Outside
Diameter
1.2990 in
Thread
Size
0.7500 in
Width
1.1250 in
Details
Lock Nut Type
Jam Nut
Material
Zinc Plated Yellow
Product Type
Bearing Lock Nuts
Overview
Mfr description
JNL-1216 HEX THIN JAM NUT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought