Motion
GPP232110
Parallel Brushed DC Gearmotor - Parallel Shaft, 90 :1 Ratio, 1/21 hp, 90 V, 19.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01604423
MFR #GPP232110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 90 :1 Ratio, 1/21 hp, 90 V, 19.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01604423
MFR #GPP232110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GPP232110 .04HP/1800RPM/DC MOTOR
  • Induction hardened helical and spur gears for extra strength
  • Ball and needle-bearing construction for improved torque capacity
  • Factory lubricated for life, no maintenance required
  • Industry standard dimensions
  • An optional bolt-on base is available for foot mounting

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/21 hp
  • Motor Supply Voltage
    90 V
  • Gear Ratio
    90 :1
  • Output RPM
    19.0 rpm
  • Full Load Torque
    118 in/lb
  • Full Load Current
    0.57 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • DC Armature Voltage
    90 V
  • Standards Met
    CE, RoHS, UR
  • Enclosure Abbreviation
    TENV
  • Duty Condition Type
    Continuous Duty
  • Stage
    4
  • Overall Depth
    8.46 in
  • Overall Width
    3.79 in
  • Mounting Type
    Face
  • Overall Dimensions
    3.79 in x 8.46 in
  • Weight
    7.00 lbs
  • Harmonization Code
    8501.10.6060
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Product Page
  • UPC_NO
    781568182536
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text